This item is Discontinued.

Moen 25"X22" Steel 20 Gauge Single Bowl Drop In Sink Stainless GS201963BQ

25"X22" Steel 20 Gauge Single Bowl Drop In Sink Stainless (Discontinued)

  • Mfr # GS201963BQ
  • Zoro # G201235895
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GS201963BQ
Zoro #
G201235895
UPC #
26508306963
Country of Origin
United States

Dimensions

Overall Length
30.25 in
Overall Width
24.0 in
Overall Height
8.5 in

Details

Finish
Stainless (SL)
Weight
10.0 lb

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.