Moen
29"X18" Steel 18 Gauge Double Bowl Sink Stainless
Mfr # G18288
Zoro # G901234877
Free Shipping & Returns
$485.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 31.4 in
- Overall Width 21.5 in
- Overall Height 11.0 in
- Finish Stainless
- Weight 28.2 lb
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Toilet Bowl, Flush 1.28 or 1.6 gal., White (K-96064-0)
- DANCO Flapper Toilet Tank Universal (80807)
- ZORO SELECT CPVC Reducing Coupling, Schedule 80, 2" x 1" Pipe Size, Socket (9829-249)
- ENCORE Retrofit Wrist Handle, 4 In, Saniguard, PR (K94-0001-PR)
- KOHLER Hartland 33" X 22" X 9-5/8" Top-Mount (5818-4-96)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD191650)
- ELKAY Sink, Drop-In Mount, 3 Hole, Satin Finish (D117193)
- ELKAY Sink, 16 Ga, SS, 32.5x18x10", Undr (EFRU311610T)
- RUVATI 16x18" Undermnt Bar Prep Tight Raduis 16 Ga Kitchen Sink SS Sgl Bowl (RVH7116)
- NANTUCKET SINKS 36 Inch Double Bowl Farmhouse Fireclay Sink with Drains and Grids (T-FCFS36-DBL)
- RUVATI 14" Undermount 16 Gauge Zero Raduis Bar Prep Kitchen Sink SS Sgl Bowl (RVH7110)
- Moen Kitchen Sinks