Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Hole Faucet Part, Chrome

  • Mfr # 104451

  • Zoro # G5079173


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
ADA Compliant
Yes
Finish
Chrome
Handle Type
Vandal Resistant
Flow Rate
2.2 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104451
Zoro #
G5079173
UPC #
026508199282
Country of Origin
China

Dimensions

Size
1-7/8 in x 5 in x 4-5/8 in
Length (In.)
5 in
Overall Height
3 1/4 in
Overall Length
5 in
Overall Width
5 1/8 in
Inlet Connection Size
1/2 in

Details

Number of Holes
3
ADA Compliant
Yes
Finish
Chrome
Handle Type
Vandal Resistant
Flow Rate
2.2 gpm
Item
Mixing Valve
Material of Construction
Brass
Includes
Trim
Connection
3/8 in
Material
Brass
Sub-Category
Valves
Residential / Commercial
Commercial
Fits Brand
Moen
Use With Water Temp.
Hot/Cold
Product Type
Mixing Valve
For Water Temperature
Hot/Cold
Number of Inlet Connections
2
Flow Rate - Maximum
2.2 gpm
Cartridge Type
Paraffin Based
Pressure - Maximum
125 psi
Compatible Brand
Moen
Compatible Series
Moen Commerical

Description

Valve, Material of Construction Cast Metal, Outlet Connection 3/8 In., Chrome Finish, Height (In.) 1-7/8, Width (In.) 4-5/8, Length (In.) 5, Depth (In.) 1-7/8, Flow Rate (GPM) 2.2, Number of Holes 3, Mounting Centers (In.) 1, Cartridge Type Paraffin Based, Spout Length (In.) 3, Handle Type Lever, Operation HandADA Compliant YesIncludes Trim and Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.