This item is Discontinued.

Moen 30.25 X 18.25 Stainless Steel 18 Gauge Single Bowl Sink GS18163B

30.25 X 18.25 Stainless Steel 18 Gauge Single Bowl Sink (Discontinued)

  • Mfr # GS18163B
  • Zoro # G401235497
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS18163B
Zoro #
G401235497
UPC #
26508306581
Country of Origin
United States

Dimensions

Overall Length
37.8 in
Overall Width
24.1 in
Overall Height
8.4 in

Details

Finish
Satin Stainless
Weight
16.0 lb

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.