Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30x18x10 FIRECLAY SINK WHITE

  • Mfr # FC301810

  • Zoro # G612415213


product price: $784.06
/ea
Free Shipping & Returns

Key Features

Overall Length
30 in
Overall Width
18 in
Bowl Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC301810
Zoro #
G612415213
UPC #
26508334744
Country of Origin
United States

Dimensions

Overall Length
30 in
Overall Width
18 in
Bowl Depth
10 in

Description

  • •single bowl
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.