
31.75 X 18.25 Stainless Steel 18 Gauge Double Bowl Sink (Discontinued)
- Mfr # GS18212
- Zoro # G201233884
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GS18212
Zoro #
G201233884
UPC #
26508306727
Country of Origin
United States
Dimensions
Overall Length
37.0 in
Overall Width
24.6 in
Overall Height
11.5 in
Details
Finish
Satin Stainless
Weight
17.0 lb
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.