31.75 X 20.5 Stainless Steel 18 Gauge Double Bowl Sink

  • Mfr # GS18231

  • Zoro # G201727215


product price:  $648.08
/ea
Free Shipping & Returns

Key Features

Finish
Satin Stainless
Width
24.6
Length
37.2
Height
11.7
Weight
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS18231
Zoro #
G201727215
UPC #
26508306772
Country of Origin
United States

Dimensions

Width
24.6
Length
37.2
Height
11.7

Details

Finish
Satin Stainless
Weight
18
Collection
1800 Series

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.