Islet 33in x 22in Stainless Steel 18 Gauge Single Bowl Dual Mount Sink
- Mfr # 21596
- Zoro # G810399421
product price:
$
624.99
/ea
Free Shipping & Returns
Key Features
Overall Length
36.7 in.
Finish
Stainless Steel
Overall Width
24.1 in.
Depth
14.6 in.
Weight
36.4 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21596
- Zoro #
- G810399421
- UPC #
- 26508376232
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 36.7 in.
- Overall Width
- 24.1 in.
- Depth
- 14.6 in.
Details
- Finish
- Stainless Steel
- Weight
- 36.4 lbs.
- Color
- Silver
Description
- •Single bowl
- •Features Soundshield(tm), assuring exceptional noise reduction and quiet dependability
- •Limited lifetime warranty
- •One or two holes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.