
33"X22" Stainless Steel 20 Gauge Double Bowl Drop In Sink (Discontinued)
- Mfr # GS202334Q
- Zoro # G601730198
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GS202334Q
Zoro #
G601730198
UPC #
26508307144
Country of Origin
United States
Dimensions
Overall Length
35.6 in
Overall Width
25.1 in
Overall Height
10.1 in
Details
Finish
Stainless (SL)
Weight
16.9 lb
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.