
33"X22" Steel 20 Gauge Double Bowl Drop In Sink Stainless (Discontinued)
- Mfr # GS202861Q
- Zoro # G801237909
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GS202861Q
Zoro #
G801237909
UPC #
26508307175
Country of Origin
United States
Dimensions
Overall Length
35.9 in
Overall Width
24.9 in
Overall Height
9.1 in
Details
Finish
Stainless (SL)
Weight
16.45 lb
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.