Zoro Homepage

3F Dvtr Lever Kit Nl

  • Mfr # 181603NL

  • Zoro # G708448774


product price: $93.05
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Width (In.)
4.62 in
Height
3.62 in
Length
4.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
181603NL
Zoro #
G708448774
UPC #
26508251560
Country of Origin
China

Dimensions

Width (In.)
4.62 in
Height
3.62 in
Length
4.62 in

Details

Finish
Polished Nickel

Description


polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
  • •Intended for residential use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.