
Contemporary Align 42" Grab Bar Brushed Nickel, 42" L, Stainless Steel, Brushed Nickel
Mfr # YG0442BN
Zoro # G0168133
product price:Â $280.99
/ea
Free Shipping & Returns
Key Features
Length
42"
Finish
Brushed Nickel
Type
Contemporary
Material
Stainless Steel
Standards
Complies with Americans with Disabilities Act (ADA Compliant) Specifications
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
YG0442BN
Zoro #
G0168133
UPC #
034584024183
Country of Origin
China
Dimensions
Length
42"
Width
2.95"
Height
3-1/4"
Bar Length
42"
Details
Finish
Brushed Nickel
Type
Contemporary
Material
Stainless Steel
Standards
Complies with Americans with Disabilities Act (ADA Compliant) Specifications
Dia
1-1/4"
Mounting Type
Wall
Weight Capacity
Up to 500 lb.
Item
Align 42" Grab Bar Brushed Nickel
Features
Corrosion Resistant; Stainless Steel Construction For Added Durability
Description
Align 42 In. Grab Bar Brushed Nickel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.