Moen
48" L, Concealed, Stainless Steel, Concealed Screw 48" Grab Bar Satin Stain, Satin Stainless Steel
Mfr # 8748
Zoro # G0170739
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Type Concealed
- Material Stainless Steel
- Standards Complies with Americans with Disabilities Act (ADA Compliant) Specifications
- Width 3"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Shower Head Ac11-2.5 Cp Shower Head (4020100)
- REVALVED 1/2" Brass Ball Valve 600 WOG Female Threaded NPT Full Port, Lead-Free (REV012TH)
- APOLLO PEX 1/2 in. PEX Barb x 1/2 in. Female Pipe Thread Brass Swivel Ball Valve (APXFF1212S)
- DIXON Spring Return SS Ball Valve, 3/4" (SSBV75SR)
- MOEN 36" L, Concealed, Stainless Steel, Concealed Screw 36" Grab Bar Satin Stain, Satin Stainless Steel (8736)
- MOEN 24" L, Concealed, Stainless Steel, Concealed Screw 24" Grab Bar Satin Stain, Satin Stainless Steel (8724)
- MOEN 18" L, Concealed, Stainless Steel, Concealed Screw 18" Grab Bar Satin Stain, Satin Stainless Steel (8718)
- MOEN Arris Matte black 36" designer grab bar (YG0836BL)
- MOEN Tub Safe Tread Strips Glacier White (DN7045)
- MOEN Home Care Brushed nickel 9" designer hand grip (LR2250DBN)
- BOBRICK 42 in x 1 1/4 in Straight Grab Bar with Satin Finish (B-5806X42)
- Moen Bathroom Safety Bars and Chairs