Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Fctn Hh Shr 1.75 Gpm Bl

  • Mfr # 189315BL

  • Zoro # G112370890


product price: $75.69
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Standards
Watersense Listed
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Width (In.)
5.88 in
Length
11.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
189315BL
Zoro #
G112370890
UPC #
26508285459
Country of Origin
China

Dimensions

Width (In.)
5.88 in
Length
11.75 in
Depth (In.)
3.69 in

Details

Finish
Matte Black
Standards
Watersense Listed
Flow (GPM)
1.75 GPM (6.65 L/min) max.

Description

  • •matte black finish is the perfect complement to modern spaces
  • •five-function 4-3/8" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.