Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

59 Shower Hose Bn

  • Mfr # CL155748BN

  • Zoro # G112415256


product price: $57.45
/ea

Key Features

Finish
Brushed Nickel
Length
10.47 in
Depth (In.)
1.5 in
Width (In.)
8.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL155748BN
Zoro #
G112415256
UPC #
26508254172
Country of Origin
China

Dimensions

Length
10.47 in
Depth (In.)
1.5 in
Width (In.)
8.9 in

Details

Finish
Brushed Nickel

Description

  • •brushed nickel finish brings the warm look of stainless to your bath
  • •metal construction
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.