
6-Function 4 Diameter Showerhead with Handshower in Chrome (Discontinued)
- Mfr # P218H0
- Zoro # G210331991
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P218H0
Zoro #
G210331991
UPC #
26508368367
Country of Origin
China
Dimensions
Length
4 in
Width
5.63 in
Face Diameter
4 in
Depth
12.25 in
Details
Color
Silver
Weight
1.25 lb
Finish
Chrome
Flow Rate (GPM)
1.75 GPM (6.65 L/min) max.
Description
- •Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •4" diameter spray head handshower
- •Six-function full spray; downpour; relaxing massage; massage; rinse
- •Meets epa watersense(r) criteria to conserve water without sacrificing performance
- •Covered under Moen's limited lifetime warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.