Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7-5/8" to 8-3/8" Mount, 2 Hole Straight Service Sink Faucet

  • Mfr # 8230

  • Zoro # G5078437


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
2
ADA Compliant
Yes
Finish
Chrome
Faucet Handle Type
Lever
Handle Type
Lever Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8230
Zoro #
G5078437
UPC #
026508172179
Country of Origin
United States

Dimensions

Connection Size
1/2"
Manufacturers Warranty Length
5 yr. limited
Spout Length
4"
Overall Height
9 1/2 in
Water Inlet Connection Size
1/2"
Inlet Connection Size
1/2 in
Overall Depth
9 3/8 in

Details

Number of Holes
2
ADA Compliant
Yes
Finish
Chrome
Faucet Handle Type
Lever
Handle Type
Lever Handle
Flow Rate
2.20 gpm
Item
Straight Service Sink Faucet
Material
Brass
Mounting Type - Faucet
Wall
Number of Handles
2
Body Material
Brass
Replacement Cartridge
4NEF5 or 4NEF6
Compliance
ADA, BAA
Flow Outlet Type
Aerated
Valve Type
Disc
Faucet Spout Shape
Straight
Standards
ADA, BAA
Connection
1/2" IPS
Flow Outlet Type - Faucet
Aerated
Flow Outlet Type (Faucet)
Aerated
Faucet Finish
Chrome
Mounting Type (Faucet)
Wall
Includes
Trim and Valve
Handle Material
Metal
Max. Mounting Hole Center Distance
8"
Faucet Activation
Manual
Temperature Control
No
Ligature Resistant
No
Valve Type - Faucets
Hot/Cold Cartridge
CEC Compliant
Non CEC Compliant
Spout Reach
9-3/8"
ADA Compliance
Yes
Series
M-Dura
Vandal Resistant Features
Vandal Resistant Screws
Faucet Handle Material
Metal
Replacement Cartridge Mfr. Model Number
52000, 52001
Faucet Body Material
Brass
Faucet Type
Service Sink Faucet
Material of Construction
Cast Metal
Application
Commercial
Operation Method
Manual
Mounting Hole Center-to-Center Distance - Maximum
8 in
CEC Compliance
Not CEC Compliant
For Location
Utility Room
Ligature Resistance
Not Ligature-Resistant
Warranty
5 yr Limited
Number of Mounting Holes
2
Compatible Cartridge Manufacturer Part Number
52000, 52001
Vandal Resistance
Vandal-Resistant Hardware
Flow Type
Spray
Flow Rate - Maximum
2.2 gpm
Spout Shape
Straight
For Water Temperature
Hot/Cold
Legend Style
Color
Product Type
Faucet

Description

Item Straight Service Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.