Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Moen 9" L, Home Care Exposed 9" x 7/8" Diameter Han, Satin Nickel LR2250SN

9" L, Home Care Exposed 9" x 7/8" Diameter Han, Satin Nickel (Discontinued)

  • Mfr # LR2250SN
  • Zoro # G0172979
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR2250SN
Zoro #
G0172979
UPC #
034584001801
Country of Origin
China

Dimensions

Length
9"
Bar Length
9"

Details

Finish
Satin Nickel
Dia
7/8"
Mounting Type
Wall
Weight Capacity
250 lb.
Item
Home Care Exposed 9" x 7/8" Diameter Han
Includes
Template and Mounting Hardware
Features
Corrosion Resistance

Description

Home Care Exposed 9 In. x 7/8 In. Diameter Han

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.