Shop All Showerhead and Tub Accessories
Moen
90 Degree MCore 3-Series w/Integrated Transfer Valve Trim BNickel
Mfr # UTS9011BN
Zoro # G501237438
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Length (In.) 11.7 in
- Height 4.7 in
- Width 7.6 in
Product Information
- Brand Moen
- MFR # UTS9011BN
- Zoro # G501237438
- UPC # 26508322635
- Country of Origin Unknown
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 11.7 in |
Height | 4.7 in |
Width | 7.6 in |
Details
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Stem Extension (1003874)
- RIDGID Foam Core Cutter, ABS, PVC, 13-1/2 In. L (FC-150)
- ZORO SELECT Pipe, 150 psi, SS, 20 (E6BNE27)
- MIDLAND METAL ShutOff Cock, 14 Nominal Size, MIP x FIP, 150 psi, 069 Hex, Media Natural GasLP Gas, Forg (46161T)
- MOEN Adler 2H Shwr/Tub Chrm (82602)
- MOEN Wallmount Valve 8" Center 1/2" Cc Connection (9700)
- MOEN Two Handle Roman Tub Valve Adjustable 1/2" Cc Connection (4792)
- MOEN Handheld Shower Hose (A726ST)
- MOEN Handheld Shower Hose Brushed Nickel (155748BN)
- MOEN Drop Ell (A725)
- BRASSCRAFT Shower, Shower Head, Chrome (SWD0419)
- Moen Showerhead and Tub Accessories