Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

90 Degree Posi-Temp Valve Only Trim in Matte Black

  • Mfr # TS2711BL

  • Zoro # G310399648


product price: $367.07
/ea
Free Shipping & Returns

Key Features

Type
Single 1 Handle Lever
Finish
Matte Black
Standards
ADA Compliant
Depth (In.)
4.5 in.
Width (In.)
7.8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS2711BL
Zoro #
G310399648
UPC #
26508370957
Country of Origin
United States

Dimensions

Depth (In.)
4.5 in.
Width (In.)
7.8 in.
Length
7.8 in.

Details

Type
Single 1 Handle Lever
Finish
Matte Black
Standards
ADA Compliant
Color
Black

Description

  • •Matte black finish is the perfect complement to modern spaces
  • •Lever handle makes it easy to adjust the water
  • •Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • •Built on the Moen M-Pact common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • •Complies with American's with Disabilities Act (ADA) specifications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.