Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adler 1H Kit Hs 4H Chr

  • Mfr # CA87016

  • Zoro # G108589763


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Residential Commercial
Residential
Length (In.)
18.375 in
Width
11.375 in
Height
3.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA87016
Zoro #
G108589763
UPC #
26508201374
Country of Origin
China

Dimensions

Length (In.)
18.375 in
Width
11.375 in
Height
3.43 in

Details

Finish
Chrome
Residential Commercial
Residential
Standards
Lead Law Compliant

Description

chrome finish is highly reflective for a mirror-like look that works with any decorating style


  • •features Duralock(TM) quick connect system for easy installation
  • •one-handle
  • •lever handle makes it easy to adjust the water
  • •includes side spray hose for convenient, flexible cleaning at the sink
  • •aerated stream for everyday cleaning
  • •standard design mounts on the sink or countertop

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.