Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Align M-Core 3-Series Shower Only

  • Mfr # UT3292

  • Zoro # G301234613


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Height
5.0 in
Width
11.5 in
Length
12.1 in
Handle Type
Single 1 Handle Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT3292
Zoro #
G301234613
UPC #
26508320013
Country of Origin
Unknown

Dimensions

Height
5.0 in
Width
11.5 in
Length
12.1 in

Details

Finish
Chrome
Handle Type
Single 1 Handle Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.