Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Align Posi Shr Only Trim Ep 1.75 Gpm Chr

  • Mfr # T2192EP

  • Zoro # G912371080


product price: $185.75
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Length
7.87 in
Width (In.)
7.8 in
Depth (In.)
4.65 in
Flow (GPM)
1.75 GPM (6.65 L/min) max.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T2192EP
Zoro #
G912371080
UPC #
26508249185
Country of Origin
United States

Dimensions

Length
7.87 in
Width (In.)
7.8 in
Depth (In.)
4.65 in

Details

Finish
Chrome
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Standards
Watersense Listed

Description

  • •chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • •lever handle makes it easy to adjust the water
  • •install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • •3-5/8" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • •full spray
  • •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • •includes red and blue markings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.