Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arlys BN Towel Ring (RT PKG)

  • Mfr # Y5785BN

  • Zoro # G806589386


product price: $22.19
/ea

Key Features

Finish
Brushed Nickel
Color
Silver
Width
7.9
Height
3
Length
8.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y5785BN
Zoro #
G806589386
UPC #
34584034304
Country of Origin
China

Dimensions

Width
7.9
Height
3
Length
8.3

Details

Item
Towel Ring
Finish
Brushed Nickel
Color
Silver

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.