Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Arlys Matte Black Posi-Temp Tub/Shower 82770BL

Arlys Matte Black Posi-Temp Tub/Shower (Discontinued)

  • Mfr # 82770BL
  • Zoro # G701235081
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82770BL
Zoro #
G701235081
UPC #
26508282885
Country of Origin
Unknown

Dimensions

Height
5.600 in
Width
9.200 in
Length
13.200 in

Details

Finish
Matte Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.