This item is Discontinued.

Moen Arris 24" Designer Grab Bar YG0824BL

Arris 24" Designer Grab Bar (Discontinued)

  • Mfr # YG0824BL
  • Zoro # G301233524
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YG0824BL
Zoro #
G301233524
UPC #
34584029508
Country of Origin
Unknown

Dimensions

Length
3.5
Width
3.15
Height
27.95

Details

Finish
Matte Black
Weight
2.29
Collection
Arris

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.