This item is Discontinued.

Moen Arris BNickel M-CORE 3-Series w/Integrated Transfer Valve Trim UTS3311BN

Arris BNickel M-CORE 3-Series w/Integrated Transfer Valve Trim (Discontinued)

  • Mfr # UTS3311BN
  • Zoro # G601237505
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTS3311BN
Zoro #
G601237505
UPC #
26508321997
Country of Origin
Unknown

Dimensions

Height
4.5 in
Width
7.6 in
Length
11.7 in

Details

Finish
Brushed Nickel (BN)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.