Shop MOEN
See all product information
Create Account
Ash Two-Handle High Arc Bathroom Faucet in Chrome
- Mfr # 58911
- Zoro # G910331680
product price:
$
134.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Centerset
Number of Handles
Two
Flow Rate - Maximum
1.2 GPM (4.5L/min) max.
Width
8.4 in
Length
10.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 58911
- Zoro #
- G910331680
- UPC #
- 810475007349
- Country of Origin
- Unknown
Dimensions
- Width
- 8.4 in
- Length
- 10.9 in
- Depth
- 5.7 in
Details
- Finish
- Chrome
- Mounting Type
- Centerset
- Number of Handles
- Two
- Flow Rate - Maximum
- 1.2 GPM (4.5L/min) max.
- Weight
- 4.2 lb
- Standards
- EPA Watersense Certified, Lead Law Compliant, ADA Specifications
- Application
- Bathroom
- Color
- Silver
- Includes
- Red/blue markings
Description
- •Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •Two-handle
- •4" centerset design allows for easy installation
- •Complies with americans with disabilities act (ada) specifications
- •Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
- •Includes red and blue markings
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.