Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ashville T/S Srn

  • Mfr # 82877SRN

  • Zoro # G808597662


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Finish
Spot Resist Brushed Nickel
Length
18.5 in
Standards
WaterSense Listed
Height (In.)
4.75 in
Width (In.)
9.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82877SRN
Zoro #
G808597662
UPC #
26508234846
Country of Origin
United States

Dimensions

Length
18.5 in
Height (In.)
4.75 in
Width (In.)
9.62 in

Details

Finish
Spot Resist Brushed Nickel
Standards
WaterSense Listed

Description

Spot Resist(tm) brushed nickel finish resists fingerprints and water spots for a cleaner looking bath


  • •lever handle makes it easy to adjust the water
  • •install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • •generously sized 9" diameter rainshower for exceptional water coverage
  • •full spray
  • •advanced, self-pressurizing Moen Immersion(TM) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
  • •7" tub spout length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.