This item is Discontinued.

Moen Attract 6-Function 3.75in Diameter Showerhead with Handshower in Spot Resist Brushed Nickel 28586SRN

Attract 6-Function 3.75in Diameter Showerhead with Handshower in Spot Resist Brushed Nickel (Discontinued)

  • Mfr # 28586SRN
  • Zoro # G710399279
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28586SRN
Zoro #
G710399279
UPC #
26508308189
Country of Origin
China

Dimensions

Width
9.13 in.
Depth
3.94 in.
Length
22.99 in.

Details

Includes
Slide Bar
Flow Rate
1.75 GPM (6.65 L/min) max.
Finish
Spot Resist Brushed Nickel
Color
Silver
Application
Bathroom

Description

  • •Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • •3.75" diameter spray head showerhead with handshower
  • •Magnetix(tm) technology features an innovative magnetic docking system
  • •Six-function pause; wide coverage; downpour; relaxing massage; massage; soothing massage; rinse
  • •Included slide bar makes it easy to adjust the handheld shower height
  • •Limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.