
Attract Showerhead with Handshower in Mediterranean Bronze (Discontinued)
- Mfr # 26008BRB
- Zoro # G710399194
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
26008BRB
Zoro #
G710399194
UPC #
26508316078
Country of Origin
China
Dimensions
Width
7.375 in.
Depth
13.75 in.
Length
7.75 in.
Details
Flow Rate
1.75 GPM (6.65 L/min) max.
Finish
Mediterranean Bronze
Standards
WaterSense Listed
Color
Bronze
Application
Bathroom
Description
- •Mediterranean bronze finish delivers a rich, dark brown, old world finish with striking light and dark accents
- •Showerhead with handshower
- •Magnetix(tm) technology features an innovative magnetic docking system
- •Not applicable
- •Meets EPA Watersense(r) criteria to conserve water without sacrificing performance
- •Limited lifetime warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.