Shop All Bath Towel Bars and Hooks
Moen
Avri Towel Ring in Brushed Nickel
Mfr # Y1486BN
Zoro # G910399628
$27.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Length 9.6 in.
- Height 3.5 in.
- Width 8.4 in.
- Color Silver
Product Information
- Brand Moen
- MFR # Y1486BN
- Zoro # G910399628
- UPC # 34584039392
- Country of Origin Thailand
- Category Bath Towel Bars and Hooks
Dimensions
Length | 9.6 in. |
Height | 3.5 in. |
Width | 8.4 in. |
Details
Description
- •Brushed nickel finish brings the warm look of stainless to your bath
- •Limited lifetime warranty
- •Manufactured in Thailand
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Quick Connect Filter, 2 gpm, 1-5/16" O.D., 10 in H (EV979902-75)
- KOHLER Gooseneck Touchless Ac-Powered Deck-Moun (13475-CP)
- DIXON Cam and Groove, AL CouplerxFNPT, 4" (400-D-AL)
- ASAHI 3/4" Socket PVC Ball Valve 2-Way (161070007)
- MOEN Banbury 3 Pc Kit (24"Tb/Tr/Pph) Bn (Y2633BN)
- MOEN Contemporary 18" Towel Bar (P5118BN)
- MOEN Contemporary Towel Ring (P5860BN)
- MOEN Glyde Matte black 24" towel bar (MYB2324BL)
- MOEN Colinet Double Robe Hook Bg (YB0503BG)
- MOEN Brushed Gold Towel Ring (YB0586BG)
- DELTA Flynn Oil Rubbed Bronze Towel Bar 24 in. L Die Cast Zinc (FLY24-OB)
- Moen Bath Towel Bars and Hooks