Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Banbury 1H Ts Brb

  • Mfr # 82910BRB

  • Zoro # G412468211


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Width
8.13 in
Length
10.13 in
Height
5.5 in
Application
Residential
Finish
Mediterranean Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82910BRB
Zoro #
G412468211
UPC #
26508203729
Country of Origin
United States

Dimensions

Width
8.13 in
Length
10.13 in
Height
5.5 in

Details

Application
Residential
Finish
Mediterranean Bronze

Description

  • •mediterranean bronze finish delivers a rich, dark brown, old world finish with striking light and dark accents
  • •lever handle makes it easy to adjust the water
  • •install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • •5" diameter spray head
  • •5 1/2" tub spout length
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.