This item is Discontinued.

Moen Banbury Hh, Brb 23046BRB

Banbury Hh, Brb (Discontinued)

  • Mfr # 23046BRB
  • Zoro # G608590498
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23046BRB
Zoro #
G608590498
UPC #
26508263877
Country of Origin
China

Dimensions

Height
2.4 in
Width
5.5 in
Length
11.7 in

Details

Finish
Mediterranean Bronze
Standards
WaterSense Listed
Application
Residential

Description

mediterranean bronze finish delivers a rich, dark brown, old world finish with striking light and dark accents


  • •4" diameter spray head handshower
  • •five-function combination spray for more variety
  • •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.