This item is Discontinued.

Moen Bath Safety Stainless shower bench DN7135

Bath Safety Stainless shower bench (Discontinued)

  • Mfr # DN7135
  • Zoro # G801232492
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DN7135
Zoro #
G801232492
UPC #
34584030047
Country of Origin
Unknown

Dimensions

Length
15.35 in
Width
9.06 in
Height
24.41 in

Details

Finish
Stainless
Weight
9.9 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.