
Moen Bayhill One Handle Bronze Pull-Down Kitchen Faucet (Discontinued)
- Mfr # CA87094BRB
- Zoro # G1945550
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA87094BRB
Zoro #
G1945550
UPC #
026508210154
Country of Origin
United States
Dimensions
Size
3.86" H x 24.65" L x 12.28" W
Thru-Wall Length
24.650 in
Inlet Size
3/8 in
Details
Item
Kitchen Faucet
Inlet Type
Compression
Compliance
ADA
Includes
Deckplate
Handle Type
Single 1 Handle Lever
Description
The beautifully designed Bayhill line features soft curves and flowing lines to complement any home. Bayhill offers an updated, yet classic design for those who prefer traditional styles. Soft geometric curves and uncomplicated style features give the Bayhill collection an ageless yet fashion-forward presence. Tailored yet relaxed, the Bayhill collection is an exercise in design balance. This lustrous collection works seamlessly with today's lifestyles.
- • Mediterranean Bronze finish delivers a rich, Dark brown, old World finish with striking light and Dark accents.
- • Power Clean spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean technology.
- • Equipped with the Reflex system for smooth operation, easy movement and secure docking of the pulldown spray head.
- • Faucet pulldown hose offers flexible water delivery and hose retracts with ease.
- • Features Duralock quick connect system for easy installation.
- • One-handle lever handle makes it easy to adjust the water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.