Zoro Homepage

Belfield 12" Designer Grab Bar

  • Mfr # YG6412BL

  • Zoro # G201235970


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Length
3.350 in
Finish
Matte Black
Width
2.960 in
Height
15.950 in
Weight
1.700 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YG6412BL
Zoro #
G201235970
UPC #
34584029942
Country of Origin
Unknown

Dimensions

Length
3.350 in
Width
2.960 in
Height
15.950 in

Details

Finish
Matte Black
Weight
1.700 lb

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.