Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belfield Kd 1H Fixed Spt W/Ss Orb

  • Mfr # 7245ORB

  • Zoro # G912415241


product price: $399.28
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.5 GPM
Handle Type
Single 1 Handle Lever
Depth
3.4 in
Length (In.)
21.2 in
Width
12.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7245ORB
Zoro #
G912415241
UPC #
26508259917
Country of Origin
United States

Dimensions

Depth
3.4 in
Length (In.)
21.2 in
Width
12.3 in

Details

Finish
Oil Rubbed Bronze
Flow Rate
1.5 GPM
Handle Type
Single 1 Handle Lever
Standards
Lead Law Compliant

Description

  • •oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • •features Duralock(TM) quick connect system for easy installation
  • •one-handle lever handle makes it easy to adjust the water
  • •includes side spray hose for convenient, flexible cleaning at the sink
  • •aerated stream for everyday cleaning
  • •standard design mounts on the sink or countertop
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •meets current legislation, including ab1953 (california) and s152 (vermont)
  • •limited lifetime warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.