Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belfield M-Core 2S V/O Trim Bn

  • Mfr # UT2311BN

  • Zoro # G208437063


product price: $347.56
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Height
4.5 in
Width
7.75 in
Application
Residential
Length
7.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT2311BN
Zoro #
G208437063
UPC #
26508338872
Country of Origin
United States

Dimensions

Height
4.5 in
Width
7.75 in
Length
7.88 in

Details

Finish
Brushed Nickel
Application
Residential

Description

brushed nickel finish brings the warm look of stainless to your bath


  • •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • •lever handle makes it easy to adjust the water
  • •M-CORE cartridge included with the trim
  • •M-CORE 2 series cartridge included
  • •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • •complies with Americans with Disabilities Act (ADA) specifications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.