Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belfield M-Core 3S T/S Trim Orb

  • Mfr # UT3313ORB

  • Zoro # G012373243


product price: $768.45
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Width (In.)
11.5 in
Length
12.1 in
Flow (GPM)
2.5 GPM (9.5 L/min) max.
Depth (In.)
5.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT3313ORB
Zoro #
G012373243
UPC #
26508320365
Country of Origin
United States

Dimensions

Width (In.)
11.5 in
Length
12.1 in
Depth (In.)
5.1 in

Details

Finish
Oil Rubbed Bronze
Flow (GPM)
2.5 GPM (9.5 L/min) max.

Description

  • •oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • •lever handle makes it easy to adjust the water
  • •M-CORE cartridge included with the trim
  • •M-CORE 3 series cartridge included
  • •7" diameter spray head rainshower for exceptional water coverage
  • •one-function
  • •7 3/4"
  • •diverter
  • •limited lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.