Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Moen Belfield Two Globe Bath Light YB6462BL

Belfield Two Globe Bath Light (Discontinued)

  • Mfr # YB6462BL
  • Zoro # G001236450
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB6462BL
Zoro #
G001236450
UPC #
34584029331
Country of Origin
Unknown

Dimensions

Width
11.13
Height
9.5
Length
16.5

Details

Finish
Matte Black
Collection
Belfield
Weight
7.7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.