
Bexley Two-Handle High Arc Kitchen Faucet in Matte Black
Mfr # 87403BL
Zoro # G610399331
product price: $276.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Flow Rate
1.5 GPM (5.7 L/min) max.
Typical Application
Kitchen
Color/Finish
Black
Series
Bexley
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87403BL
Zoro #
G610399331
UPC #
26508373767
Country of Origin
Unknown
Dimensions
Depth
2.91 in.
Width
10.39 in.
Length (In.)
17.09 in.
Details
Finish
Matte Black
Flow Rate
1.5 GPM (5.7 L/min) max.
Typical Application
Kitchen
Color/Finish
Black
Series
Bexley
Standards
Low Lead Compliant
Includes
Side Spray Hose
Description
- •Matte black finish is the perfect complement to modern spaces
- •Features DuraLock(tm) Quick Connect System for easy installation
- •Two-handle
- •Lever handle makes it easy to adjust the water
- •Includes side spray hose for convenient, flexible cleaning at the sink
- •Powerful rinse for heavy-duty cleaning
- •Standard design mounts on the sink or countertop
- •Limited lifetime warranty
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.