Zoro Homepage

Brantford M-Core Xfer Valve Trim Bn

  • Mfr # UT2021BN

  • Zoro # G101727360


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Overall Width
5.69 in
Height
3.88 in
Length (In.)
5.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT2021BN
Zoro #
G101727360
UPC #
26508319741
Country of Origin
United States

Dimensions

Overall Width
5.69 in
Height
3.88 in
Length (In.)
5.88 in

Details

Finish
Brushed Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.