Brecklyn One-Handle Low Arc Pulldown Kitchen Faucet in Chrome 12-Count
Mfr # P87557
Zoro # G010399405
product price: $177.99
/eaSold in multiples of 12 for $2,135.88
Free Shipping & Returns
Key Features
Finish
Chrome
Flow Rate
1.5 GPM (5.7 L/min) max.
Width
9.44 in.
Series
Brecklyn
Color/Finish
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P87557
Zoro #
G010399405
UPC #
26508334232
Country of Origin
United States
Dimensions
Width
9.44 in.
Length (In.)
20.75 in.
Depth
3 in.
Details
Finish
Chrome
Flow Rate
1.5 GPM (5.7 L/min) max.
Series
Brecklyn
Color/Finish
Silver
Typical Application
Kitchen
Standards
Low Lead Compliant
Description
- •Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •Power Clean(tm) Spray Technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the power clean(tm) technology.
- •Faucet pullout hose offers flexible water delivery and hose retracts with ease
- •Features DuraLock(tm) Quick Connect System for easy installation
- •One-handle
- •Lever handle makes it easy to adjust the water
- •Aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning
- •Standard design mounts on the sink or countertop
- •Complies with American's with Disabilities Act (ADA) specifications
- •Meets current legislation, including ab1953 (California) and s152 (Vermont)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.