
Brecklyn Two-Handle High Arc Bathroom Faucet in Spot Resistant Nickel (Discontinued)
- Mfr # 84162SRN
- Zoro # G010331719
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
84162SRN
Zoro #
G010331719
UPC #
026508282021
Country of Origin
Taiwan, Province of China
Dimensions
Width
7.63 in
Length
12.13 in
Depth
6 in
Details
Finish
Spot Resistant Nickel
Mounting Type
Centerset
Handle Type
Lever
Number of Handles
Two
Flow Rate
1.2 GPM (4.5L/min) max.
Application
Bathroom
Color
Silver
Standards
EPA Watersense Certified, Lead Law Compliant, ADA Specifications
Weight
2.75 lb
Description
- •Spot resist(tm) brushed nickel finish resists fingerprints and water spots for a cleaner looking bath
- •Rotating spout
- •Two-handle lever handle makes it easy to adjust the water
- •4" centerset design allows for easy installation
- •Complies with americans with disabilities act (ada) specifications
- •Covered under Moen's Limited lifetime warranty
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.