This item is Discontinued.

Moen Brushed Gold Moentrol® Shower Only TS3912NHBG

Brushed Gold Moentrol® Shower Only (Discontinued)

  • Mfr # TS3912NHBG
  • Zoro # G501732186
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS3912NHBG
Zoro #
G501732186
UPC #
26508302934
Country of Origin
United States

Dimensions

Height
5.12
Width
11.5
Length
12.05

Details

Finish
Brushed Gold
Weight
3.1
Collection
Flara
Handles
1 Lever Handles

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.