This item is Discontinued.

Moen Brushed Gold Moentrol® Valve Trim TS3911BG

Brushed Gold Moentrol® Valve Trim (Discontinued)

  • Mfr # TS3911BG
  • Zoro # G401731852
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS3911BG
Zoro #
G401731852
UPC #
26508302897
Country of Origin
United States

Dimensions

Length
7.8
Height
4.72
Width
7.72

Details

Finish
Brushed Gold
Weight
2.3
Handles
1 Lever Handles
Collection
Flara

Description

This MOEN Brushed Gold Moentrol® Valve Trim has a finish of Brushed Gold, a length of 7.8, a height of 4.72, a width of 7.72, a weight of 2.3, and one lever handle. It is part of the Flara collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.