Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Brushed Gold Transfer Valve Trim TS32206BG

Brushed Gold Transfer Valve Trim (Discontinued)

  • Mfr # TS32206BG
  • Zoro # G301732201
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS32206BG
Zoro #
G301732201
UPC #
26508286401
Country of Origin
United States

Dimensions

Length
6
Height
3.9
Width
5.7

Details

Finish
Brushed Gold
Weight
2.4
Handles
1 Lever Handles
Collection
Weymouth

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.