This item is Discontinued.

Moen Brushed nickel 24" towel shelf BH5294BN

Brushed nickel 24" towel shelf (Discontinued)

  • Mfr # BH5294BN
  • Zoro # G701236491
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH5294BN
Zoro #
G701236491
UPC #
34584024770
Country of Origin
Unknown

Dimensions

Bar Length
25.5 in
Width
7.5 in
Height
3.5 in

Details

Finish
Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.