Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brushed Nickel Two-Handle Roman Tub Faucet Includes Hand Shower

  • Mfr # T922BN

  • Zoro # G801727165


product price: $1,031.78
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.75 GPM (6.65 L/min) max.
Finish
Brushed Nickel
Height
3.7
Width
11.1
Length
18.66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T922BN
Zoro #
G801727165
UPC #
26508126929
Country of Origin
United States

Dimensions

Height
3.7
Width
11.1
Length
18.66

Details

Flow Rate
1.75 GPM (6.65 L/min) max.
Finish
Brushed Nickel
Weight
8.05
Collection
Kingsley
Handles
2 Lever Handles

Description

This MOEN Kingsley Brushed Nickel Two-Handle Roman Tub Faucet Includes Hand Shower has a maximum flow rate of 1.75 GPM (6.65 L/min). It has a height of 3.7, width of 11.1, length of 18.66, and a weight of 8.05. It has two lever handles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.